Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Installation End Caps For TKSH-3-YB, 1 PAIR

  • Mfr # TKSMEC

  • Zoro # G322653752


product price: $75.25
/pr
Free Shipping & Returns

Key Features

Height
1.96 in
Width
3 in
Material
Rubber
Color
Black
Length
36 inIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKSMEC
Zoro #
G322653752
UPC #
-
Country of Origin
Thailand

Dimensions

Height
1.96 in
Width
3 in
Length
36 inIN

Details

Item
Installation End Cap
Material
Rubber
Color
Black

Description

Made from the same heavy-duty rubber as your speed hump, these end caps add both function and style. End caps are the key to giving your speed humps a polished, professional look while protecting them from damage over time. Designed to seamlessly fit the ends of 3-foot rubber speed humps, these durable rubber end caps prevent wear and tear at the edges caused by constant vehicle impact and weather exposure. End caps install quickly on asphalt or concrete surfaces using adhesive and anchor bolts, just like the speed hump itself. Once in place, they stay secure and low maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.