Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Curb Mounting / Installation Spike, 12in Inch Long, 1 PC

  • Mfr # TK-A-SPKS

  • Zoro # G816053686


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Color
Silver
Application
Parking Lot Safety
Length
12 in
For Use With
Parking Curbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-A-SPKS
Zoro #
G816053686
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12 in

Details

Color
Silver
Application
Parking Lot Safety
Item
Parking Curb Installation Spike
For Use With
Parking Curbs

Description

Unlike concrete or plastic, which necessitate frequent replacements, the Traffic Kontrol Heavy Duty Rubber Parking Stopper for Garage are safer and more durable. This In-molded highway reflective tape ensures visibility and pedestrian safety. The traffic control parking curb wheel stopper is constructed of 100 percent recycled rubber but are highly durable, resistant to UV light, moisture, oil, gas, and even extreme temperatures. These rubber bumpers will not chip, crack, or fade. While other parking blocks in the market do not include mounting holes, our parking curb comes with pre-molded holes which supports easy and firm installation. They are lightweight 28 Lbs. and flexible; conforming to the contour of uneven road surfaces and easy to place indoors or outdoors. When used indoors, this parking stopper for garage helps protecting the wall of your garage while parking. For outdoor parking, our parking barrier helps positioning the vehicle to park and ensures the pedestrians safety. Our parking curb is ideal for all types of Cars, SUVs, Trucks, RVs, Trailers, Forklifts, and Utility vehicles.


  • Can be used to install Indoor or outdoor parking curbs.
  • Strong and Durable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.