Parking Wheel Stop Block Curb Kit, Rubber, 4 in Height, 72 in Length, 28 lbs

  • Mfr # TK-PS-6-BKYW-B-KIT

  • Zoro # G516058110


product price:  $79.15
/ea
Free Shipping & Returns

Key Features

Material
100% Recycled Rubber
Height
4 in
Weight
30 lbs
Length
72 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TK-PS-6-BKYW-B-KIT
Zoro #
G516058110
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Length
72 in
Width
6 in

Details

Item
Parking Wheel Stop Block Curb Kit
Color
Black With Yellow Stripes
Material
100% Recycled Rubber
Weight
30 lbs
Includes
1 Curb, 4 Installation Lag Bolts
Number of Reflective Stripes
8

Description

Unlike concrete or plastic, which necessitate frequent replacements, the Traffic Kontrol Heavy Duty Rubber Parking Stopper for Garage are safer and more durable. This In-molded highway reflective tape ensures visibility and pedestrian safety. The traffic control parking curb wheel stopper is constructed of 100% recycled rubber but are highly durable, resistant to UV light, moisture, oil, gas, and even extreme temperatures. These rubber bumpers will not chip, crack, or fade. While other parking blocks in the market do not include mounting holes, our parking curb comes with pre-molded holes which supports easy and firm installation. They are lightweight 28 Lbs. and flexible; conforming to the contour of uneven road surfaces and easy to place indoors or outdoors. When used indoors, this parking stopper for garage helps protecting the wall of your garage while parking. For outdoor parking, our parking barrier helps positioning the vehicle to park and ensures the pedestrians safety. Our parking curb is ideal for all types of Cars, SUVs, Trucks, RVs, Trailers, Forklifts, and Utility vehicles.


  • SPECS: 1 Parking Wheel Stop Block Curb & 4 Installation Bolts | 72" L x 6" W x 4" H Curb with 8 Reflective Stripes | Black With Yellow Stripes | Made of 100% recycled rubber
  • Reflective stripes on this parking curb makes it highly visible garage stopper for your vehicle.
  • These rubber bumpers are resistant to ultraviolet light, moisture, oil, gas and extreme temperatures.
  • Pre-mounted holes in our parking curb stopper provides easy installation if strong support is required.
  • The flexible rubber construction of this parking barrier allows it to be used on any type of surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.