Parking Wheel Stop Block Curb, Rubber, 4 in Height, 72 in Length, 28 lbs, Black With White Stripes
- Mfr # TK-PS-6-BKWH
- Zoro # G716058101
Key Features
Specifications
Details
- MFR #
- TK-PS-6-BKWH
- Zoro #
- G716058101
- UPC #
- 810155351670
- Country of Origin
- China
- Item
- Parking Wheel Stop Block Curb
- Color
- Black With White Stripes
- Material
- 100% Recycled Rubber
- Weight
- 29 lbs
- Includes
- 1 Curb Only
- Number of Reflective Stripes
- 8
Dimensions
- Height
- 4 in
- Length
- 72 in
- Width
- 6 in
Description
Unlike concrete or plastic, which necessitate frequent replacements, the Traffic Kontrol Heavy Duty Rubber Parking Stopper for Garage are safer and more durable. This In-molded highway reflective tape ensures visibility and pedestrian safety. The traffic control parking curb wheel stopper is constructed of 100% recycled rubber but are highly durable, resistant to UV light, moisture, oil, gas, and even extreme temperatures. These rubber bumpers will not chip, crack, or fade. While other parking blocks in the market do not include mounting holes, our parking curb comes with pre-molded holes which supports easy and firm installation. They are lightweight 28 Lbs. and flexible; conforming to the contour of uneven road surfaces and easy to place indoors or outdoors. When used indoors, this parking stopper for garage helps protecting the wall of your garage while parking. For outdoor parking, our parking barrier helps positioning the vehicle to park and ensures the pedestrians safety. Our parking curb is ideal for all types of Cars, SUVs, Trucks, RVs, Trailers, Forklifts, and Utility vehicles.
- SPECS: Parking Wheel Stop Block Curb | 72" L x 6" W x 4" H Curb with 8 Reflective Stripes | Black With White Stripes | Made of 100% recycled rubber
- Reflective stripes on this parking curb makes it highly visible garage stopper for your vehicle.
- These rubber bumpers are resistant to ultraviolet light, moisture, oil, gas and extreme temperatures.
- Pre-mounted holes in our parking curb stopper provides easy installation if strong support is required.
- The flexible rubber construction of this parking barrier allows it to be used on any type of surface.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.