Retractable Traffic Cone Bar, 6 ft-10 ft, Adjustable, Orange/White, 10PK
- Mfr # TKCB-610-ORWH-10
- Zoro # G024174005
product price:Â
$
290.99
/pk of 10, $29.10/ea
Key Features
Length
6-10 ft
Material
ABS
Includes
Oversized 4 in cone loops
Color
Orange/White
Number of Reflective Stripes
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TKCB-610-ORWH-10
- Zoro #
- G024174005
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Length
- 6-10 ft
Details
- Material
- ABS
- Includes
- Oversized 4 in cone loops
- Item
- Retractable Traffic Cone Bar
- Color
- Orange/White
- Number of Reflective Stripes
- 7
Description
The Retractable Traffic Cone Bar is a heavy-duty traffic control solution designed to create highly visible temporary barriers for construction sites, parking lots, roadways, warehouses, and event spaces. Manufactured from premium industrial-grade ABS plastic, it offers superior durability and impact resistance for long-lasting performance in demanding environments. The telescopic design extends from 6 ft to 10 ft (1.8 m to 3.0 m), allowing users to quickly adjust the barrier length to suit different work zones. Oversized 4-inch universal end loops fit securely over most standard traffic cones for fast, tool-free installation. Seven high-intensity orange reflective tapes provide excellent visibility in low-light and nighttime conditions, helping improve safety for motorists and pedestrians. Weighing approximately 3.3 lbs, the bar offers greater stability than lightweight alternatives and remains securely positioned during outdoor use. Ideal for construction, road maintenance, crowd control, utility work, and industrial facilities, this retractable cone bar delivers a reliable, reusable, and professional solution for temporary traffic and safety barriers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.