Rubber Speed Bump, 6 Ft Long, Yellow Black, 50PC Bulk Pallet, 50PK

  • Mfr # TKSB-6-YB-50

  • Zoro # G521695522


product price:  $4,125.99
/pk 50, $82.52/ea
Free Shipping & Returns

Key Features

Color
Black With Yellow Stripes
Includes
50 PCS
Width
11.8 in
Weight
1850 lbs
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TKSB-6-YB-50
Zoro #
G521695522
UPC #
-
Country of Origin
Thailand

Dimensions

Width
11.8 in
Length
72 in
Height
1.96 in

Details

Color
Black With Yellow Stripes
Includes
50 PCS
Weight
1850 lbs
Material
Industrial-grade Rubber
Item
Rubber Speed Bump

Description

Made from industrial-grade rubber, this heavy-duty speed bump handles constant vehicle impact without cracking or breaking. The bold yellow and black stripes combined with reflective surfaces keep the bump visible to drivers during the day and night, making it easy to enforce lower speeds even in poor lighting conditions. Slowing drivers down shouldnt be a hassle. This 6-foot long rubber speed bump offers a fast, durable solution to calm traffic and protect pedestrians. Whether you manage a parking lot, school zone, private road, or residential area, this speed bump gets drivers to slow down, safely and effectively. Installation is simple on asphalt or concrete roads. Drill, clean the surface, apply adhesive, and anchor it in place, its that easy. Once installed, it stays put, resisting weather, oil, moisture, and everyday wear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.