Rubber Speed Hump 1PC, 3FT Long With 2 End Caps, Yellow Black

  • Mfr # TKSH-3-YB-EC

  • Zoro # G222653647


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Width
19.68 in
Material
Rubber
Color
Black & Yellow
Includes
1 Hump, 2 End Caps
Height
1.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKSH-3-YB-EC
Zoro #
G222653647
UPC #
-
Country of Origin
Thailand

Dimensions

Width
19.68 in
Height
1.96 in
Length
3 ft

Details

Material
Rubber
Color
Black & Yellow
Item
Rubber Speed Hump Kit
Includes
1 Hump, 2 End Caps

Description

Improve traffic safety and control vehicle speeds with the Traffic Kontrol Rubber Speed Hump - 3 Feet Long, a durable, high-visibility speed bump designed for use in parking lots, driveways, private roads, warehouses, and residential areas. Made from recycled rubber, this eco-friendly speed hump provides exceptional strength, supporting up to 20 tons of weight at speeds of up to 10 km/h. Engineered for effective traffic calming, this speed hump slows vehicles down smoothly without causing noise or discomfort. Its bold black and yellow color scheme enhances visibility in both daylight and nighttime, ensuring drivers can see it in all conditions. Easy to install and modular in design, it can be arranged to meet custom road safety needs. Whether you’re managing commercial properties, construction zones, schools, or industrial areas, this rubber speed bump is a cost-effective and long-lasting solution for reducing speed and preventing accidents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products