Rubber Speed Hump, 3FT Long, Yellow Black, 76PC Bulk Pallet, 76PK
Mfr # TKSH-3-YB-76
Zoro # G522653637
product price: $6,083.99
/pk 76, $80.05/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height
1.96 in
Length
3 ft
Material
Rubber
Width
19.68 in
Color
Black & Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKSH-3-YB-76
Zoro #
G522653637
UPC #
-
Country of Origin
Thailand
Dimensions
Height
1.96 in
Length
3 ft
Width
19.68 in
Details
Item
Rubber Speed Hump Bulk Pallet
Material
Rubber
Color
Black & Yellow
Description
Improve traffic safety and control vehicle speeds with the Traffic Kontrol Rubber Speed Hump - 3 Feet Long, a durable, high-visibility speed bump designed for use in parking lots, driveways, private roads, warehouses, and residential areas. Made from recycled rubber, this eco-friendly speed hump provides exceptional strength, supporting up to 20 tons of weight at speeds of up to 10 km/h. Engineered for effective traffic calming, this speed hump slows vehicles down smoothly without causing noise or discomfort. Its bold black and yellow color scheme enhances visibility in both daylight and nighttime, ensuring drivers can see it in all conditions. Easy to install and modular in design, it can be arranged to meet custom road safety needs. Whether you’re managing commercial properties, construction zones, schools, or industrial areas, this rubber speed bump is a cost-effective and long-lasting solution for reducing speed and preventing accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.