Traffic Cone, PVC, 36 in Height, 10 lbs, Orange

  • Mfr # TKTC-36-10-OR-2C

  • Zoro # G416053611


product price: $36.79
/ea

Key Features

Color
Orange
Material
PVC
Height
36 in
Weight
10 lbs
Outside Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TKTC-36-10-OR-2C
Zoro #
G416053611
UPC #
-
Country of Origin
Thailand

Dimensions

Height
36 in
Outside Diameter
10 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
10 lbs
Number of Reflective Stripes
2
Base Weight
10 lbs

Description

Traffic Kontrol Traffic Cones are carefully designed to provide optimum road safety and efficient traffic management. These cones are injection molded with premium PVC, ensuring durability and longevity in various environments. Featuring an indented handle top, these traffic cones offer convenient carrying options and provide a means for attaching tapes, enabling enhanced visibility and guidance. Traffic Kontrol Traffic Cones are equipped with reflective collars. To meet the requirements for approved use on public roads at night, these cones are fitted with 6in + 4in reflective collars. The retroreflective collar, specifically Type IV, guarantees superior visibility, effectively marking hazardous areas and preventing accidents. These traffic cones adhere to industry safety standards, including MUTCD Manual on Uniform Traffic Control Devices and ASTM D4956-07. These standards ensure that Traffic Kontrol Traffic Cones meet the highest quality and performance criteria, assuring reliable and safe traffic control measures. The Traffic Kontrol Traffic Cones are constructed from flexible and durable PVC. This material provides resilience and longevity, while the black rubber base offers stability and prevents rolling, even when the cone is knocked over. The square base design further enhances stability, ensuring the cones remain in place and maintain their intended function. With a temperature range spanning from -15 degrees celsius to 55 degrees celsius 5 degrees farenheit to 131 degrees farenheit, these traffic cones can withstand a wide range of climates, making them suitable for use in various geographic locations. Choose Traffic Kontrol Traffic Cones for a comprehensive and reliable solution that prioritizes road safety. The premium PVC construction, combined with reflective collars, offers high visibility and effective traffic management, marking hazardous areas and creating safe traffic lanes. Trust Traffic Kontrol Traffic Cones to meet your traffic control needs and ensure the safety of road users.


  • HIGH VISIBILITY: Orange safety cones are highly visible due to bright color & two additional reflective collars for approved use on public roads at night.
  • Our orange safety pylons are constructed with premium PVC & the black rubber base provides firm support.
  • Indented handle top for easier carrying & for attaching tapes.
  • These professional safety cones meet the safety standards of MUTCD; FHWA; NFPA; ASTM D4956 – 07.
  • With a temperature range spanning from -15°C to 55°C (5°F to 131°F), these traffic cones can withstand a wide range of climates, making them suitable for use in various geographic locations.
  • These orange safety cones are ideal for road safety, public safety, traffic safety, industrial and professional use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.