Barricade, Plastic, Type I
Mfr # 35208-EG14-G
Zoro # G814845955
product price: $70.59
/eaSold in multiples of 3 for $211.77
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Standards
MUTCD, NCHRP-350
Bottom Panel Width
24 in
Product Type
Folding Barricade
Includes Reflective Striping
Yes
Meets MUTCD Requirements
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35208-EG14-G
Zoro #
G814845955
UPC #
843574004001
Country of Origin
United States
Dimensions
Bottom Panel Width
24 in
Top Panel Height
8 in
Overall Length
24 in
Bottom Panel Height
6 in
Top Panel Width
24 in
Frame Thickness
14 ga
Description
Traffic Barricade, Product Type Folding Barricade, Style Leg Frame, Empty Weight 14 lb, Type Type I, Reflective Grade Engineer, Barricade Color Orange/White, Overall Length 24 in, Frame Material Steel, Panel Material Plastic, Features Panels are Recessed to Protect Reflective Sheeting, Standards MUTCD, NCHRP-350, Foldable Yes, Accepts Light Yes, Bottom Panel Height 6 in, Bottom Panel Width 24 in, Frame Thickness 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.