Barricade, Type III
Mfr # 56006-FHIP2
Zoro # G114760569
product price: $414.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Includes
6 ft Phoenix Rails, Rolled Steel Uprights & Feet
Standards
NCHRP-350
Reflective Grade
Diamond
Overall Length
6 ft
Meets NCHRP 350 Testing Criteria
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56006-FHIP2
Zoro #
G114760569
UPC #
843574004834
Country of Origin
United States
Dimensions
Overall Length
6 ft
Details
Item
Traffic Barricade
Includes
6 ft Phoenix Rails, Rolled Steel Uprights & Feet
Standards
NCHRP-350
Reflective Grade
Diamond
Meets NCHRP 350 Testing Criteria
Yes
Style
Vehicle Barrier
Type
Type III
Frame Material
Steel
Series
5600
Product Type
Economy Barricade
Accepts Light
Yes
Barricade Color
Orange/White
Panel Material
Plastic
Description
Traffic Barricade, Product Type Economy Barricade, Style Vehicle Barrier, Type Type III, Reflective Grade Diamond, Barricade Color Orange/White, Overall Length 6 ft, Includes 6 ft Phoenix Rails, Rolled Steel Uprights & Feet, Frame Material Steel, Panel Material Plastic, Standards NCHRP-350, Accepts Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.