Zoro Homepage

Big Sandy

  • Mfr # 48000

  • Zoro # G922760287


product price: $96.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48000
Zoro #
G922760287
UPC #
843574024016
Country of Origin
United States

Description

Barrel Lid, Product Type Barrel Lid, For Use With Product Type Traffic Barrels, Includes Not Applicable, Color Yellow, Legend Not Applicable, Length 4 ft, Material Plastic, Weight 5 lb, Width 4 ft, Outside Diameter 4 ft, Compatible with Series Big Sandy, Height 4 in, Compatible with Manufacturer Model Number 48140, 48210, 48247-S, Standards MASH, NCHRP-350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.