Zoro Homepage

Cone 28 in

  • Mfr # 16028-HIWB-10

  • Zoro # G414845911


product price: $34.89
/ea
Sold in multiples of 12 for $418.68
Item requires special delivery charges. A $10.00 per item surcharge will be applied.

Key Features

Includes
Base
Standards
MUTCD, NCHRP-350
Number of Reflective Stripes
2
Base Shape
Square
Meets NCHRP 350 Testing Criteria
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16028-HIWB-10
Zoro #
G414845911
UPC #
843574005589
Country of Origin
United States

Dimensions

Cone Height
28 in
Base Length
15 3/4 in
Base Height
1 7/8 in
Base Width
15 3/4 in
Height of Reflective Stripe
4 in, 6 in

Description

Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material Polyethylene, Base Length 15 3/4 in, Base Width 15 3/4 in, Number of Reflective Stripes 2, Height of Reflective Stripe 4 in, 6 in, Recessed Collar Yes, Reflective Grade High-Intensity Prismatic, Base Material Rubber, Cone Weight 1 lb, Base Height 1 7/8 in, Base Outside Diameter Not Applicable, Base Shape Square, Base Weight 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.