Zoro Homepage

Cone 28 in

  • Mfr # 16028-HIWB-7

  • Zoro # G014845847


product price: $29.69
/ea
Sold in multiples of 7 for $207.83

Key Features

Includes
Base
Standards
MUTCD, NCHRP-350
Reflective Grade
High-Intensity Prismatic
Cone Material
Polyethylene
Recessed Collar
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16028-HIWB-7
Zoro #
G014845847
UPC #
843574002816
Country of Origin
United States

Dimensions

Base Height
1 1/2 in
Base Length
15 3/4 in
Height of Reflective Stripe
4 in, 6 in
Base Width
15 3/4 in
Cone Height
28 in

Description

Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material Polyethylene, Base Length 15 3/4 in, Base Width 15 3/4 in, Number of Reflective Stripes 2, Height of Reflective Stripe 4 in, 6 in, Recessed Collar Yes, Reflective Grade High-Intensity Prismatic, Base Material Rubber, Cone Weight 1 lb, Base Height 1 1/2 in, Base Outside Diameter Not Applicable, Base Shape Square, Base Weight 7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.