Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Bar 6'-8', ABS, Engineer, 6 ft to 10 ft Length, 2 lb, Orange/White

  • Mfr # 150610A-CBOW

  • Zoro # G716308091


product price: $29.79
/ea
Sold in multiples of 7 for $208.53

Key Features

Color
Orange/White
Material
ABS
Weight
2 lb
Length
6 ft to 10 ft
Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150610A-CBOW
Zoro #
G716308091
UPC #
843574003394
Country of Origin
China

Dimensions

Length
6 ft to 10 ft
Outside Diameter
2 in

Details

Item
Cone Bar 6'-8'
Color
Orange/White
Material
ABS
Weight
2 lb
Includes
3 1/4" Mounting Loops
Standards
MUTCD
Includes Reflective Striping
Yes
For Use With Product Type
Delineator Posts, Traffic Cones
Product Type
Traffic Cone Bar
Reflective Grade
Engineer
Fillable
No

Description

Cone Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.