Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delineator, Orange, LDPE

  • Mfr # 46133-TSO-HIP

  • Zoro # G816308120


product price: $17.79
/ea
Sold in multiples of 11 for $195.69

Key Features

Weight
2 lb
Outside Diameter
6 1/2 in
Includes
Prismatic Collars
Standards
MUTCD
Use With Base Number
42000-TB12, 42000-TB15, 42000-TB18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46133-TSO-HIP
Zoro #
G816308120
UPC #
843574004810
Country of Origin
United States

Dimensions

Outside Diameter
6 1/2 in
Overall Height
47 in
Height of Reflective Stripe
3 in
Conical Height
42 in
Overall Width
6 1/2 in

Details

Item
Looper Tube
Weight
2 lb
Includes
Prismatic Collars
Standards
MUTCD
Use With Base Number
42000-TB12, 42000-TB15, 42000-TB18
Number of Reflective Stripes
2
Installation Type
Portable
Body Color
Orange
Includes Reflective Striping
Yes
Nestable
No
Product Type
Delineator Tube
Reflective Grade
High-Intensity Prismatic
Meets MUTCD Requirements
Yes
Includes Weighted Base
No
Body Material
LDPE
Meets NCHRP 350 Testing Criteria
Yes
Reflective Stripe Color
White
Top Style
Looper

Description

Looper Tube, Product Type Delineator Tube, Overall Height 47 in, Reflective Stripe Color White, Top Style Looper, Body Material LDPE, Body Color Orange, Conical Height 42 in, Includes Prismatic Collars, Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Portable, Outside Diameter 6 1/2 in, Reflective Grade High-Intensity Prismatic, Weight 2 lb, Base Color Not Applicable, Base Height Not Applicable, Base Length Not Applicable, Base Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.