Zoro Homepage

Delineator Tube

  • Mfr # 42133-TSO-RH

  • Zoro # G914845268


product price: $16.55
/ea
Sold in multiples of 12 for $198.60

Key Features

Standards
MUTCD, NCHRP-350
Use With Base Number
42000-TB12, 42000-TB18
Body Color
Bright Orange
Product Type
Grabber Tube
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42133-TSO-RH
Zoro #
G914845268
UPC #
843574022166
Country of Origin
United States

Dimensions

Overall Height
42 in
Height of Reflective Stripe
(2) 3 in

Details

Item
Delineator Tube
Standards
MUTCD, NCHRP-350
Use With Base Number
42000-TB12, 42000-TB18
Body Color
Bright Orange
Product Type
Grabber Tube
Number of Reflective Stripes
2
Meets MUTCD Requirements
Yes
Top Style
Grabber
Body Material
LDPE
Includes Weighted Base
No
Reflective Grade
High-Intensity Prismatic
Includes Reflective Striping
Yes
Meets NCHRP 350 Testing Criteria
Yes

Description

Delineator Tube, Product Type Grabber Tube, Overall Height 42 in, Top Style Grabber, Body Material LDPE, Body Color Bright Orange, Includes Reflective Striping Yes, Includes Weighted Base No, Reflective Grade High-Intensity Prismatic, Height of Reflective Stripe (2) 3 in, Meets MUTCD Requirements Yes, Meets NCHRP 350 Testing Criteria Yes, Number of Reflective Stripes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.