Zoro Homepage

Longitudinal Channelizing Device

  • Mfr # 45032-O

  • Zoro # G714760624


product price: $479.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Cotter Pin, Drain Plug, Fill Cap, T-Pin
Standards
MASH, NCHRP-350
Overall Height
32 in
Meets NCHRP 350 Testing Criteria
Yes
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45032-O
Zoro #
G714760624
UPC #
843574002724
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Length
72 in
Overall Depth
18 in

Details

Item
Water Wall
Includes
Cotter Pin, Drain Plug, Fill Cap, T-Pin
Standards
MASH, NCHRP-350
Meets NCHRP 350 Testing Criteria
Yes
Style
Jersey Barrier
Features
Forklift/Pallet Jack Slots at Bottom Allow for Easy Movement and Transport, Hinge Design Allows for a 30 Degrees Pivot Between Sections, Molded Through Holes Eliminate Bowing when Filled with Water, New Tamper Resistant, Corner Offset Drain Plug with Coarse Buttress Thread - Screws in or Out in only 2 1/2 Turns
Fillable
Yes
Barricade Color
Orange
Empty Weight
80 lb
Series
TrafFix
Fillable Ballast Material
Water
Includes Forklift Pockets
Forklift Pockets
Product Type
Water Wall
Weight When Filled with Water
1,110 lb
Interlocking
Yes
Frame Material
LDPE

Description

Traffic Barrier, Legend MASH TL-1 and TL-2 BARRIER, Accepts Light No, Style Jersey Barrier, Empty Weight 80 lb, Fillable Ballast Material Water, Interlocking Yes, Body Material LDPE, Overall Depth 18 in, Fillable Yes, Overall Height 32 in, Barricade Width 72 in, Color Orange, Weight When Filled with Water 1,110 lb, Includes Cotter Pin, Drain Plug, Fill Cap, T-Pin, Reflective Grade Not Applicable, Standards MASH, NCHRP-350, Includes Forklift Pockets Forklift Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.