Zoro Homepage

Longitudinal Channelizing Device

  • Mfr # 45032-W

  • Zoro # G114760620


product price: $479.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Cotter Pin, Drain Plug, Fill Cap, T-Pin
Standards
MASH, NCHRP-350
Fillable
Yes
Features
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45032-W
Zoro #
G114760620
UPC #
843574002731
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Length
72 in
Overall Depth
18 in

Details

Item
Water Wall
Includes
Cotter Pin, Drain Plug, Fill Cap, T-Pin
Standards
MASH, NCHRP-350
Fillable
Yes
Features
Style
Jersey Barrier
Meets NCHRP 350 Testing Criteria
Yes
Barricade Color
White
Product Type
Water Wall
Includes Forklift Pockets
Forklift Pockets
Frame Material
LDPE
Fillable Ballast Material
Water
Empty Weight
80 lb
Series
TrafFix
Interlocking
Yes
Weight When Filled with Water
1,110 lb

Description

Water Wall, Product Type Water Wall, Style Jersey Barrier, Empty Weight 80 lb, Barricade Color White, Fillable Yes, Overall Depth 18 in, Overall Height 32 in, Overall Length 72 in, Interlocking Yes, Includes Cotter Pin, Drain Plug, Fill Cap, T-Pin, Frame Material LDPE, Weight When Filled with Water 1,110 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.