Paddle Sign, 24 in H, 24 in W, Aluminum
Mfr # 18024-SS-EG-6T
Zoro # G816308298
product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns
Key Features
Handle Type
Telescoping Handle
Sign Height
24 in
Weight
5 lb
Reflective Grade
Engineer
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18024-SS-EG-6T
Zoro #
G816308298
UPC #
843574003158
Country of Origin
Mexico
Dimensions
Sign Height
24 in
Sign Width
24 in
Handle Length
6 ft
Letter Height
8 in
Sign Thickness
0.125 in
Overall Height
10 ft
Details
Handle Type
Telescoping Handle
Weight
5 lb
Reflective Grade
Engineer
Sign Material
Aluminum
Includes Lights
No
Number of Sides with a Legend
2
Meets MUTCD Requirements
Yes
Includes
Non-Skid Rubber Cap
Legend
Stop/Slow
Product Type
Paddle Sign
Standards
MUTCD
Handle Material
Fiberglass
Item
Stop Slow Paddle 24 x 24
Sign Color
Orange/Black, Red/White
Description
Stop Slow Paddle 24 x 24, Legend Stop/Slow, Reflective Grade Engineer, Includes Lights No, Handle Length 6 ft, Meets MUTCD Requirements Yes, Overall Height 10 ft, Sign Color Orange/Black, Red/White, Number of Sides with a Legend 2, Sign Height 24 in, Sign Material Aluminum, Sign Width 24 in, Handle Material Fiberglass, Handle Type Telescoping Handle, Includes Non-Skid Rubber Cap, Letter Height 8 in, Product Type Paddle Sign, Sign Thickness 0.125 in, Standards MUTCD, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.