Paddle Sign, 24 in H, 24 in W, Aluminum

  • Mfr # 18024-SS-HI6T

  • Zoro # G016308302


product price: $124.99
/ea
Sold in multiples of 2 for $249.98
Free Shipping & Returns

Key Features

Sign Thickness
0.125 in
Overall Height
10 ft
Product Type
Paddle Sign
Legend
Stop/Slow
Letter Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18024-SS-HI6T
Zoro #
G016308302
UPC #
843574023385
Country of Origin
Mexico

Dimensions

Sign Thickness
0.125 in
Overall Height
10 ft
Letter Height
8 in
Sign Height
24 in
Sign Width
24 in
Handle Length
6 ft

Details

Product Type
Paddle Sign
Legend
Stop/Slow
Sign Color
Orange/Black, Red/White
Meets MUTCD Requirements
Yes
Standards
MUTCD
Handle Type
Telescoping Handle
Sign Material
Aluminum
Includes Lights
No
Number of Sides with a Legend
2
Item
Stop Slow Paddle 24 x 24
Includes
Non-Skid Rubber Cap
Weight
5 lb
Handle Material
Fiberglass
Reflective Grade
High-Intensity Prismatic

Description

Stop Slow Paddle 24 x 24, Legend Stop/Slow, Reflective Grade High-Intensity Prismatic, Includes Lights No, Handle Length 6 ft, Meets MUTCD Requirements Yes, Overall Height 10 ft, Sign Color Orange/Black, Red/White, Number of Sides with a Legend 2, Sign Height 24 in, Sign Material Aluminum, Sign Width 24 in, Handle Material Fiberglass, Handle Type Telescoping Handle, Includes Non-Skid Rubber Cap, Letter Height 8 in, Product Type Paddle Sign, Sign Thickness 0.125 in, Standards MUTCD, Weight 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.