Zoro Homepage

Paddle Sign, Aluminum, 18 in W

  • Mfr # 18018-SS-NS-NH

  • Zoro # G116308301


product price: $36.89
/ea
Sold in multiples of 5 for $184.45

Key Features

Meets MUTCD Requirements
Yes
Includes Lights
No
Letter Height
8 in
Standards
MUTCD
Product Type
Paddle Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18018-SS-NS-NH
Zoro #
G116308301
UPC #
843574013737
Country of Origin
Mexico

Dimensions

Letter Height
8 in
Sign Thickness
0.125 in
Sign Height
18 in
Overall Height
18 in
Sign Width
18 in

Details

Meets MUTCD Requirements
Yes
Includes Lights
No
Standards
MUTCD
Product Type
Paddle Sign
Number of Sides with a Legend
2
Handle Type
Handle Not Included
Legend
Stop/Slow
Sign Material
Aluminum
Reflective Grade
Non-Reflective
Weight
2 lb
Sign Color
Orange/Black, Red/White
Item
Stop Slow Paddle 18 x 18

Description

Stop Slow Paddle 18 x 18 , Legend Stop/Slow, Reflective Grade Non-Reflective, Includes Lights No, Handle Length Not Applicable, Meets MUTCD Requirements Yes, Overall Height 18 in, Sign Color Orange/Black, Red/White, Number of Sides with a Legend 2, Sign Height 18 in, Sign Material Aluminum, Sign Width 18 in, Handle Material Not Applicable, Handle Type Handle Not Included, Letter Height 8 in, Product Type Paddle Sign, Sign Thickness 0.125 in, Standards MUTCD, Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.