Zoro Homepage

Reboundable Delineators

  • Mfr # 19023-ORB3-HIWH

  • Zoro # G222760604


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19023-ORB3-HIWH
Zoro #
G222760604
UPC #
843574023248
Country of Origin
United States

Description

Delineator, Product Type Delineator, Overall Height 36 in, Reflective Stripe Color White, Top Style Circular, Body Material Polyurethane, Body Color Orange, Conical Height 36 in, Includes Reflective Sheeting, Legend Not Applicable, Includes Reflective Striping Yes, Includes Weighted Base No, Installation Type Permanent, Outside Diameter 3 in, Reflective Grade High-Intensity Prismatic, Weight 2 lb, Base Material Plastic, Height of Reflective Stripe 3 in, Number of Reflective Stripes 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.