Reboundable Delineators
Mfr # 19024-ORC3-HIWH
Zoro # G722760753
product price: $27.35
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19024-ORC3-HIWH
Zoro #
G722760753
UPC #
843574024054
Country of Origin
United States
Description
Delineator, Product Type Delineator, Overall Height 36 in, Reflective Stripe Color White, Top Style Grabber, Body Material Polyurethane, Body Color Orange, Includes Reflective Sheeting, Legend Not Applicable, Includes Weighted Base No, Installation Type Permanent, Outside Diameter 3 in, Reflective Grade High-Intensity Prismatic, Weight 2 lb, Height of Reflective Stripe 4 in, Number of Reflective Stripes 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.