Zoro Homepage

Reboundable Delineators

  • Mfr # 19300B-KIT

  • Zoro # G022761306


product price: $17.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19300B-KIT
Zoro #
G022761306
UPC #
843574023323
Country of Origin
Mexico

Description

Delineator, Product Type Delineator, Overall Height 3 1/2 in, Reflective Stripe Color Not Applicable, Top Style Not Applicable, Body Material ABS Plastic, Body Color Black, Includes (2) Plastic Lock Pins, Legend Not Applicable, Includes Weighted Base No, Installation Type Permanent, Outside Diameter 5 in, Reflective Grade Not Applicable, Weight 2 lb, Height of Reflective Stripe Not Applicable, Number of Reflective Stripes Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.