Recycled Truck Tire
Mfr # 18020-TRB
Zoro # G115263373
product price: $14.39
/eaSold in multiples of 12 for $172.68
Item requires special delivery charges. A $12.92 per item surcharge will be applied.
Key Features
Shape
Circle
Compatible with Manufacturer Model Number
18044-HD-EG-NB, 18044-TB-EG-NB
For Use With Product Type
Channelizer Drums
Weight
25 lb
Installation Method
Slip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18020-TRB
Zoro #
G115263373
UPC #
843574001659
Country of Origin
United States
Dimensions
Outside Diameter
22 1/2 in
Details
Shape
Circle
Compatible with Manufacturer Model Number
18044-HD-EG-NB, 18044-TB-EG-NB
For Use With Product Type
Channelizer Drums
Weight
25 lb
Installation Method
Slip-On
Color
Black
Material
Recycled Rubber
Product Type
Tire Ring Base
For Use with Mfr Model Number
18044-HD-EG-NB, 18044-TB-EG-NB
Compatible with Brand
VizCon
Item
Drum Tire Ring Base
Compatible with Series
18000
Compatible Manufacturer Part Number
18044-HD-EG-NB, 18044-TB-EG-NB
Compatible with Mfr. Model No.
18044-HD-EG-NB, 18044-TB-EG-NB
Compatible Manufacturer Model Number
18044-HD-EG-NB, 18044-TB-EG-NB
For Use With Mfr. Model Number
18044-HD-EG-NB, 18044-TB-EG-NB
Compatible with Manufacturer Model No.
18044-HD-EG-NB, 18044-TB-EG-NB
Compatible Pump Manufacturer Part Number
18044-HD-EG-NB, 18044-TB-EG-NB
Compatible Mfr. Model Number
18044-HD-EG-NB, 18044-TB-EG-NB
Description
Drum Tire Ring Base, Product Type Tire Ring Base, For Use With Product Type Channelizer Drums, Weight 25 lb, Color Black, Shape Circle, Material Recycled Rubber, Compatible with Series 18000, Installation Method Slip-On, Outside Diameter 22 1/2 in, Compatible with Brand VizCon, Compatible with Grainger Part Number 845X17, 845X18, Compatible with Manufacturer Model Number 18044-HD-EG-NB, 18044-TB-EG-NB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.