Reflective Sign 48in, 48 in Height, 48 in Width, Polypropylene, Square, English

  • Mfr # 26048-EFO-HF-MWW

  • Zoro # G016308296


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
UV Resistant
Yes
Standards
MUTCD
Sign Legend Text Color
Black
MUTCD Compliant Sign
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26048-EFO-HF-MWW
Zoro #
G016308296
UPC #
843574000829
Country of Origin
Mexico

Dimensions

Width
48 in
Height
48 in
Thickness
0.015

Details

UV Resistant
Yes
Standards
MUTCD
Sign Legend Text Color
Black
MUTCD Compliant Sign
Yes
Sign Legend Style
Text
Holes on 1 in. Centers
No
Sign Shape
Square
Printed Language
English
Number of Printed Sides
1
Sign Material
Polypropylene
Includes
Anti-Kiting Strap, Fiberglass Frame, Hook-and-Loop Tie Strap
Sign Mounting Hardware Included
Anti-Kiting Strap
State Specific Sign
No
Item
Reflective Sign 48in
MUTCD Sign Description
Men Working
Includes Cross-Braces
Yes
Material Properties
Roll Up
Average Outdoor Durability
Unranked
Retroreflective Grade
High Intensity Prismatic
Indoor/Outdoor Usage
Outdoor
Features
Plastic Corner Pockets
Sign Mounting Style
With Mounting Holes
Protective Coating
Clear Film Laminate
Sign Background Color
Orange
Sign Legend
Men Working

Description

Reflective Sign 48in, Height 48 in, Width 48 in, Sign Material Polypropylene, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.