Reflective Sign 48in, 48 in Height, 48 in Width, Polypropylene, Square, English

  • Mfr # 26048-EFO-HF-RCLA

  • Zoro # G716308299


product price: $184.99
/ea
Free Shipping & Returns

Key Features

State Specific Sign
No
Width
48 in
Indoor/Outdoor Usage
Outdoor
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26048-EFO-HF-RCLA
Zoro #
G716308299
UPC #
843574000812
Country of Origin
Mexico

Dimensions

Width
48 in
Thickness
0.015
Height
48 in

Details

State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Shape
Square
MUTCD Code
W20-3
Sign Mounting Style
With Mounting Holes
Retroreflective Grade
High Intensity Prismatic
Average Outdoor Durability
Unranked
Includes Cross-Braces
Yes
Sign Background Color
Orange
Printed Language
English
Sign Legend
Road Closed Ahead
Item
Reflective Sign 48in
UV Resistant
Yes
Material Properties
Roll Up
Includes
Anti-Kiting Strap, Fiberglass Frame, Hook-and-Loop Tie Strap
Sign Mounting Hardware Included
Anti-Kiting Strap
Features
Plastic Corner Pockets
Number of Printed Sides
1
MUTCD Sign Description
Road Closed Ahead
Sign Material
Polypropylene
Holes on 1 in. Centers
No
MUTCD Compliant Sign
Yes
Standards
MUTCD
Sign Legend Style
Text

Description

Reflective Sign 48in, Height 48 in, Width 48 in, Sign Material Polypropylene, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.