Reflective Sign 48in, 48 in Height, 48 in Width, Polypropylene, Square, English

  • Mfr # 26048-EFO-HF-RWA

  • Zoro # G216308294


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

MUTCD Compliant Sign
Yes
Printed Language
English
Sign Legend
Road Work Ahead
Holes on 1 in. Centers
No
Material Properties
Roll Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26048-EFO-HF-RWA
Zoro #
G216308294
UPC #
843574000164
Country of Origin
Mexico

Dimensions

Thickness
0.015
Width
48 in
Height
48 in

Details

MUTCD Compliant Sign
Yes
Printed Language
English
Sign Legend
Road Work Ahead
Item
Reflective Sign 48in
Holes on 1 in. Centers
No
Material Properties
Roll Up
Sign Mounting Style
With Mounting Holes
Features
Plastic Corner Pockets
UV Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Material
Polypropylene
Sign Legend Style
Text
MUTCD Code
W20-1
Number of Printed Sides
1
Sign Mounting Hardware Included
Anti-Kiting Strap
Indoor/Outdoor Usage
Outdoor
Sign Background Color
Orange
MUTCD Sign Description
Road Work Ahead
State Specific Sign
No
Sign Legend Text Color
Black
Includes
Anti-Kiting Strap, Fiberglass Frame, Hook-and-Loop Tie Strap
Sign Shape
Square
Average Outdoor Durability
Unranked
Includes Cross-Braces
Yes
Retroreflective Grade
High Intensity Prismatic
Standards
MUTCD

Description

Reflective Sign 48in, Height 48 in, Width 48 in, Sign Material Polypropylene, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.