Reflective Sign 48in, 48 in Height, 48 in Width, Polypropylene, Square, English

  • Mfr # 26048-EFO-HF-UWA

  • Zoro # G516308291


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Protective Coating
Clear Film Laminate
UV Resistant
Yes
Sign Shape
Square
Sign Legend
Utility Work Ahead
Retroreflective Grade
High Intensity Prismatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26048-EFO-HF-UWA
Zoro #
G516308291
UPC #
843574000195
Country of Origin
Mexico

Dimensions

Height
48 in
Width
48 in
Thickness
0.015

Details

Protective Coating
Clear Film Laminate
UV Resistant
Yes
Sign Shape
Square
Sign Legend
Utility Work Ahead
Retroreflective Grade
High Intensity Prismatic
Sign Mounting Style
With Mounting Holes
MUTCD Compliant Sign
Yes
Sign Legend Style
Text
Printed Language
English
Includes Cross-Braces
Yes
MUTCD Sign Description
Utility Work Ahead
State Specific Sign
No
Average Outdoor Durability
Unranked
Material Properties
Roll Up
Sign Material
Polypropylene
Indoor/Outdoor Usage
Outdoor
Item
Reflective Sign 48in
Includes
Anti-Kiting Strap, Fiberglass Frame, Hook-and-Loop Tie Strap
Features
Plastic Corner Pockets
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Mounting Hardware Included
Anti-Kiting Strap
Sign Background Color
Orange
Holes on 1 in. Centers
No
MUTCD Code
W21-7
Standards
MUTCD

Description

Reflective Sign 48in, Height 48 in, Width 48 in, Sign Material Polypropylene, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.