Zoro Homepage

Reflective Sign 48in, 48 in Height, 48 in Width, Polypropylene, Square, No Text

  • Mfr # 26048-EFO-HF-MWS

  • Zoro # G916308297


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Sign Legend Text Color
Black
State Specific Sign
No
Standards
MUTCD
Sign Mounting Hardware Included
Anti-Kiting Strap
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26048-EFO-HF-MWS
Zoro #
G916308297
UPC #
843574000188
Country of Origin
Mexico

Dimensions

Width
48 in
Thickness
0.015
Height
48 in

Details

Sign Legend Text Color
Black
State Specific Sign
No
Standards
MUTCD
Sign Mounting Hardware Included
Anti-Kiting Strap
UV Resistant
Yes
MUTCD Code
W21-1a
Retroreflective Grade
High Intensity Prismatic
Includes
Anti-Kiting Strap, Fiberglass Frame, Hook-and-Loop Tie Strap
Sign Material
Polypropylene
Sign Legend Style
Symbol
Sign Background Color
Orange
Item
Reflective Sign 48in
Average Outdoor Durability
Unranked
Number of Printed Sides
1
Sign Shape
Square
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
Yes
Sign Legend
Men Working Symbol
Includes Cross-Braces
Yes
Holes on 1 in. Centers
No
MUTCD Sign Description
Men Working Symbol
Material Properties
Roll Up
Sign Mounting Style
With Mounting Holes
Protective Coating
Clear Film Laminate
Printed Language
No Text
Features
Plastic Corner Pockets

Description

Reflective Sign 48in, Height 48 in, Width 48 in, Sign Material Polypropylene, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.