Zoro Homepage

Sign Stand, Foldable

  • Mfr # 22000-USH

  • Zoro # G716313828


product price: $118.99
/ea
Sold in multiples of 2 for $237.98
Free Shipping & Returns

Key Features

Sign Stand Finish
Powder Coated
Number of Flags Included
None
Number of Flag Holders
None
Minimum Mast Height
12 in
Minimum Leg Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000-USH
Zoro #
G716313828
UPC #
843574000614
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Mast Height
12 in
Minimum Leg Length
36 in
Maximum Mast Height
48 in L x 48 in H
Maximum Leg Length
19 in
Max. Sign Size/Capacity
36 in
Compatible Sign Size
36 in x 36 in; 48 in x 48 in

Details

Item
Sign Stand
Sign Stand Finish
Powder Coated
Number of Flags Included
None
Number of Flag Holders
None
Sign Stand Connection Type
Screwlock-Spin Handle
Series
TrafFix
NCHRP-350 Compliant
Yes
Sign Stand Type
Foldable
Includes Storage Bag
No
Standards
MASH
Number of Legs
4
Telescoping Mast
Yes
Sign Compatibility
Roll-Up
Includes Cross-Braces
No
Telescoping Legs
Yes
Sign Stand Material
Steel
Spring Loaded Mast
No

Description

Sign Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.