Zoro Homepage

Sign Stand, Foldable

  • Mfr # 22300-USH

  • Zoro # G616313881


product price: $164.99
/ea
Sold in multiples of 2 for $329.98
Free Shipping & Returns

Key Features

Includes Storage Bag
No
Max. Sign Size/Capacity
36 in
Maximum Mast Height
36 in L x 36 in H
Maximum Leg Length
19 in
Telescoping Legs
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22300-USH
Zoro #
G616313881
UPC #
843574001901
Country of Origin
Taiwan, Province of China

Dimensions

Max. Sign Size/Capacity
36 in
Maximum Mast Height
36 in L x 36 in H
Maximum Leg Length
19 in
Minimum Mast Height
12 in
Compatible Sign Size
36 in x 36 in
Minimum Leg Length
36 in

Details

Includes Storage Bag
No
Telescoping Legs
Yes
Sign Stand Material
Steel
Number of Flag Holders
None
Sign Compatibility
Roll-Up
Sign Stand Type
Foldable
NCHRP-350 Compliant
Yes
Sign Stand Connection Type
Screwlock-Spin Handle
Includes Cross-Braces
No
Telescoping Mast
Yes
Number of Legs
4
Item
Sign Stand
Standards
MASH
Series
Single Spring
Number of Flags Included
None
Spring Loaded Mast
Yes
Sign Stand Finish
Powder Coated

Description

Sign Stand, Foldable, Sign Compatibility Roll-Up, 36 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, Number of Legs 4, Telescoping Legs Yes, Leg Length Range 24-36 in, Telescoping Mast Yes, Mast Height Range 12-19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.