Zoro Homepage

Sign Stand, Weighted Base

  • Mfr # 26000

  • Zoro # G416313821


product price: $156.99
/ea
Sold in multiples of 2 for $313.98
Free Shipping & Returns

Key Features

Number of Flags Included
None
Number of Flag Holders
None
Maximum Leg Length
24 in
NCHRP-350 Compliant
Yes
Standards
MASH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26000
Zoro #
G416313821
UPC #
843574023637
Country of Origin
United States

Dimensions

Maximum Leg Length
24 in
Compatible Sign Size
36 in x 36 in; 48 in x 48 in
Maximum Mast Height
48 in L x 48 in H

Details

Number of Flags Included
None
Number of Flag Holders
None
NCHRP-350 Compliant
Yes
Standards
MASH
Item
Sign Stand
Includes Storage Bag
No
Number of Legs
None
Includes Cross-Braces
No
Spring Loaded Mast
No
Series
Zephyr
Sign Stand Connection Type
Insert
Sign Stand Finish
Unfinished
Sign Stand Material
Recycled Rubber Over Steel Plate
Telescoping Legs
No
Sign Compatibility
Roll-Up
Telescoping Mast
No
Sign Stand Type
Weighted Base

Description

Sign Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.