Zoro Homepage

Traffic Cone, Black, 18 in H, PVC

  • Mfr # 15018-HIWB-C3

  • Zoro # G216308300


product price: $13.89
/ea
Sold in multiples of 13 for $180.57

Key Features

Standards
MUTCD, NCHRP-350
Base Height
2 in
Includes Light
No
Base Length
18 in
Cone Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15018-HIWB-C3
Zoro #
G216308300
UPC #
843574002410
Country of Origin
Taiwan, Province of China

Dimensions

Base Height
2 in
Base Length
18 in
Base Width
10 1/2 in
Cone Height
18 in
Height of Reflective Stripe
6 in
Cone Outside Diameter - Bottom
8 in

Details

Item
Traffic Cone
Standards
MUTCD, NCHRP-350
Includes Light
No
Cone Weight
3 lb
Recessed Collar
Yes
Base Weight
3 lb
Cone Material
PVC
Cone Style
Standard
Product Type
Traffic Cones
Nestable
Yes
Collapsible
No
Meets MUTCD Requirements
Yes
Reflective Stripe Color
White
Base Material
PVC
Cone Color
Orange
Number of Reflective Stripes
1
Includes Weighted Base
No
Base Shape
Square
Meets NCHRP 350 Testing Criteria
Yes
Traffic Speed Rating
Unranked
Reflective Grade
High-Intensity Prismatic
Includes Reflective Striping
Yes
Base Color
Black

Description

Traffic Cone, Base Color Black, Product Type Traffic Cones, Cone Height 18 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Not Applicable, Base Length 18 in, Base Width 10 1/2 in, Number of Reflective Stripes 1, Height of Reflective Stripe 6 in, Recessed Collar Yes, Reflective Grade High-Intensity Prismatic, Collapsible No, Base Material PVC, Cone Weight 3 lb, Base Height 2 in, Base Outside Diameter Not Applicable, Base Shape Square, Base Weight 3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.