Traffic Cone, Orange, 28 in H, PVC
Mfr # 15028-HIWB-T24-7
Zoro # G416308285
product price: $32.19
/eaSold in multiples of 6 for $193.14
Key Features
Standards
MUTCD, NCHRP-350
Nestable
Yes
Product Type
Traffic Cones
Base Width
14 1/2 in
Meets MUTCD Requirements
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15028-HIWB-T24-7
Zoro #
G416308285
UPC #
843574023736
Country of Origin
Taiwan, Province of China
Dimensions
Base Width
14 1/2 in
Cone Outside Diameter - Bottom
11 in
Base Height
2 in
Height of Reflective Stripe
4 in, 6 in
Cone Height
28 in
Base Length
28 in
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Not Applicable, Base Length 28 in, Base Width 14 1/2 in, Number of Reflective Stripes 2, Height of Reflective Stripe 4 in, 6 in, Recessed Collar Yes, Reflective Grade High-Intensity Prismatic, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Height 2 in, Base Outside Diameter Not Applicable, Base Shape Square, Base Weight 7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.