Zoro Homepage

Traffic Drum

  • Mfr # 18044-HD-EG-NB

  • Zoro # G714845239


product price: $65.79
/ea
Sold in multiples of 4 for $263.16
Item requires special delivery charges. A $27.50 per item surcharge will be applied.

Key Features

Standards
NCHRP-350, NTPEP/MUTCD
Barrel Diameter- Top
18 in
Meets MUTCD Requirements
Yes
Overall Height
36 in
Reflective Grade
Engineer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18044-HD-EG-NB
Zoro #
G714845239
UPC #
843574001628
Country of Origin
United States

Dimensions

Barrel Diameter- Top
18 in
Overall Height
36 in
Reflective Stripe Height
4 in

Details

Item
Traffic Barrel
Standards
NCHRP-350, NTPEP/MUTCD
Meets MUTCD Requirements
Yes
Reflective Grade
Engineer
Reflective Stripe Color
Orange/White
Meets NCHRP 350 Testing Criteria
Yes
Nestable
Yes
Barrel Material
Polyethylene
Series
18000
Includes Weighted Base
No
Number of Reflective Stripes
4
Includes Reflective Striping
Yes
Includes Light
No
Accepts Light
Yes
Includes Carrying Handle
Yes
Barrel Color
Orange
Empty Weight
12 lb

Description

Traffic Barrel, Reflective Stripe Height 4 in, Number of Reflective Stripes 4, Overall Height 36 in, Barrel Material Polyethylene, Barrel Diameter- Top 18 in, Accepts Light Yes, Barrel Color Orange, Includes Reflective Striping Yes, Includes Carrying Handle Yes, Includes Weighted Base No, Reflective Stripe Color Orange/White, Nestable Yes, Reflective Grade Engineer, Barrell Diameter - Bottom Not Applicable, Meets MUTCD Requirements Yes, Standards NCHRP-350, NTPEP/MUTCD, Empty Weight 12 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.