Traffic Drum
Mfr # 18044-TB-EG-NB
Zoro # G714845345
product price: $59.39
/eaSold in multiples of 4 for $237.56
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Standards
NCHRP-350, NTPEP/MUTCD
Barrel Color
Orange
Reflective Stripe Color
Orange/White
Empty Weight
10 lb
Includes Reflective Striping
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18044-TB-EG-NB
Zoro #
G714845345
UPC #
843574003820
Country of Origin
United States
Dimensions
Barrel Diameter- Top
18 in
Overall Height
36 in
Reflective Stripe Height
4 in
Details
Item
Traffic Barrel
Standards
NCHRP-350, NTPEP/MUTCD
Barrel Color
Orange
Reflective Stripe Color
Orange/White
Empty Weight
10 lb
Includes Reflective Striping
Yes
Number of Reflective Stripes
4
Reflective Grade
Engineer
Barrel Material
HDPE
Meets NCHRP 350 Testing Criteria
Yes
Includes Weighted Base
No
Nestable
Yes
Accepts Light
Yes
Meets MUTCD Requirements
Yes
Includes Carrying Handle
Yes
Includes Light
No
Series
18000
Description
Traffic Barrel, Reflective Stripe Height 4 in, Number of Reflective Stripes 4, Overall Height 36 in, Barrel Material HDPE, Barrel Diameter- Top 18 in, Accepts Light Yes, Barrel Color Orange, Includes Reflective Striping Yes, Includes Carrying Handle Yes, Includes Weighted Base No, Reflective Stripe Color Orange/White, Nestable Yes, Reflective Grade Engineer, Barrell Diameter - Bottom Not Applicable, Meets MUTCD Requirements Yes, Standards NCHRP-350, NTPEP/MUTCD, Empty Weight 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.