TrafficConeBar, Yellow/Black, ABSPlastic
- Mfr # 15046A-CBYB
- Zoro # G416572426
product price:Â
$
24.49
/ea
Sold in multiples of 9 for
$220.41
Key Features
Color
Black/Yellow
Material
ABS
Length
4 ft to 6 ft
Outside Diameter
3 in
Includes Reflective Striping
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15046A-CBYB
- Zoro #
- G416572426
- UPC #
- 843574003387
- Country of Origin
- China
- Item
- Cone Bar
- Color
- Black/Yellow
- Material
- ABS
- Includes Reflective Striping
- Yes
- For Use With Product Type
- Delineators, Traffic Cones
- Reflective Grade
- Engineer
- Product Type
- Traffic Cone Bar
- Weight
- 3 lb
- Standards
- MUTCD
- Shell Material
- ABS Plastic
- Wire Color
- Black, Yellow
- Traction Material
- ABS Plastic
Dimensions
- Length
- 4 ft to 6 ft
- Outside Diameter
- 3 in
- Height
- 6 ft
- Width
- 3 in
Description
Traffic Cone Bar, Product Type Traffic Cone Bar, For Use With Product Type Delineators, Traffic Cones, Material ABS Plastic, Color Black, Yellow, Height 6 ft, Width 3 in, Length 4 to 6 ft, Reflective Grade Engineer, Outside Diameter 3 in, Legend Not Applicable, Weight 3 lb, Includes Reflective Striping Yes, Standards MUTCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.