Vehicle Mitigation Rack, 30 2/5" H, Steel
- Mfr # 79002
- Zoro # G322604969
product price:Â
$
29,952.99
/ea
Key Features
Weight
1,408 lb
Standards
ASTM F2656 - U30/P3, IWA14-1, PAS68
Resistance Properties
Corrosion Resistant
Assembled Width
16 ft
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79002
- Zoro #
- G322604969
- UPC #
- 843574024061
- Country of Origin
- United States
Dimensions
- Assembled Width
- 16 ft
- Assembled Height
- 30 3/8 in
- Assembled Length
- 43 5/16 in
Details
- Weight
- 1,408 lb
- Standards
- ASTM F2656 - U30/P3, IWA14-1, PAS68
- Resistance Properties
- Corrosion Resistant
- Item
- Vehicle Mitigation Kit
- Finish
- Galvanized
- Material
- Steel
- Includes
- (14) Modules, (2) End Caps, (6) Tubes
- Shell Material
- Steel
Description
Vehicle Mitigation Rack,30 2/5" H,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.