Zoro Homepage

Vertical Panels

  • Mfr # 33043-VRB

  • Zoro # G022760835


product price: $94.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33043-VRB
Zoro #
G022760835
UPC #
843574024030
Country of Origin
United States

Description

Channelizer Base, Product Type Channelizer Base, For Use With Product Type Channelizer Panels, Weight 43 lb, Color Black, Material Rubber, Compatible with Series Step-n-Lock 33000, Width 18 in, Includes Not Applicable, Installation Method Slip-On, Length 36 in, Outside Diameter Not Applicable, Height 4 in, Compatible with Brand TrafFix, Compatible with Manufacturer Model Number VP-1224-041R-SLS, VP-1224-20-RER, VP-1236-041R-SL20, VP-1236-041R-SLS, VP-1236-041R-STMS, VP-1236-041R-YBP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.