Zoro Homepage

Water Cable Barrier

  • Mfr # 45332-MW

  • Zoro # G122761077


product price: $977.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45332-MW
Zoro #
G122761077
UPC #
843574004537
Country of Origin
United States

Description

Traffic Barrier, Legend MASH TL-1 and TL-2 BARRIER, Accepts Light No, Style Vehicle Barrier, Empty Weight 100 lb, Fillable Ballast Material Water, Body Material Polyethylene, Overall Depth 72 in, Fillable Yes, Overall Height 32 in, Barricade Width 18 in, Color White, Weight When Filled with Water 1,070 lb, Includes Galvanized Steel T-Pin, Internal Cable, Reflective Grade Not Applicable, Standards MASH, Series TrafFix Water-Cable Barrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.