Zoro Homepage

Water Wall Fence Gate

  • Mfr # 45032-WWFG-C

  • Zoro # G816313841


product price: $1,311.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Galvanized Steel
Color
Silver
Overall Length
6 ft
Product Type
Water Wall Fence Gate
Overall Height
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45032-WWFG-C
Zoro #
G816313841
UPC #
843574004308
Country of Origin
Mexico

Dimensions

Overall Length
6 ft
Overall Height
6 ft

Details

Material
Galvanized Steel
Color
Silver
Item
Water Wall Fence Gate
Product Type
Water Wall Fence Gate
Compatible Manufacturer Part Number
45032-O, 45032-W, 45032-WWF

Description

Water Wall Fence Gate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.