Shop TRAILFX
Create Account
32SRSAUX; Light Bar; 30 Degree Spot/60 Degree Flood Beam Combination; 12960 LU
- Mfr # 32SRSAUX
- Zoro # G808387720
product price:Â
$
519.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32SRSAUX
- Zoro #
- G808387720
- UPC #
- 880268183154
- Country of Origin
- China
Description
TrailFX 32SRSAUX- TrailFX provides LED light solutions to perform for work play and everyday life. Quality materials and workmanship go into each of our applications including use of Cree and OSRAM LED's providing our lights with 30 000+ working hours. Buy once and with confidence knowing all TrailFX LED light solutions are covered by a Limited Lifetime Warranty.- Attributes: Voltage: 12 2H; DOT Approved: Yes; Street Legal: Yes; Housing Shape: Rectangle; Lens Color: Clear; Light Quantity: Single Row; Housing Finish: Painted; Lens Material: Polycarbonate; Mounting Hardware Included: Yes; Housing Material: Aluminum; Housing Color: Black; Relay Included: No; Brightness: 12960 LU; Light Beam Pattern: Combination; Wattage: 192 99; Ampere Rating At 12 Volts: 12.8 Amp Draw Indicater Light / 20.48 Amp Draw High Beam; Ampere Rating At 24 Volts: 12.8 Amp Draw Indicater Light / 10.24 Amp Draw High Beam; Beam Angle (Deg): 30 Degree Spot/ 60 Degree Flood; Beam Type: Combination Flood And Spot Beam; Connection Type: Deutsch Connector; Height (IN): 3.2 Inch; Housing Color: Black; Housing Material: Die-Cast Aluminum; Includes Light Cover: No; Includes Mounting Hardware: Yes; Length (IN): 32 Inch; Lens Material: Polycarbonate; Light Color: Clear; Mounting Length (IN): 34-1/2 Inch; Mounting Style: Side And Bottom Mounting; Number Of LED's: 24; Number Of Rows: Single; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Smart Technology Compatible: Not Compatible With Smart Technology; Title: Light Bar - LED; Type: Straight; Voltage Rating: 12 Volt; Wattage: 192 Watt; Width (IN): 2.84 Inch; Features: Higher Effective Lumens Fully Illuminates The Night Sky; Die-Cast Aluminum Housing For Durability And Long Life; A Combination 30 Degree Spot Beam And 60 Degree Flood Beam Allows Driver To See Further Down The Path As Well As Everything Off The Trail Around You; Auxiliary Lights Operate Independently To Increase Vehicle Visibility; IP67 Rating For Dust Sand And Dirt Protection Along With A High Water Resistance To Keep The Lights At 100 Percent Functional Capacity Regardless Of The Outside Elements; 30 000+ Hours Of Working Life Assures The Light Will Operate For Work Play And Everyday Life; Lower Power Consumption Allows Extra System Wattage For Additional Accessories; Universal Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.