20W 4-Pin 2G11 LED Tube Light Bulb, 5CCT Selectable 3000K/3500K/4000K/5000K/6500K, Ballast, 6PK
- Mfr # LR24569
- Zoro # G824158045
product price:Â
$
139.99
/pk of 6, $23.33/ea
Free Shipping & Returns
Key Features
Lifespan
50000 hours
Beam Angle
360°
Standards
UL Listed
Wattage
20 W
Light Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR24569
- Zoro #
- G824158045
- UPC #
- 613365958710
- Country of Origin
- China
- Lifespan
- 50000 hours
- Beam Angle
- 360°
- Standards
- UL Listed
- Wattage
- 20 W
- Light Type
- LED
- CRI
- 83
- Minimum Temperature
- -4° F
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Finish
- White
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Voltage
- 120V to 277V
- Dimmable
- Non Dimmable
- Material
- Glass + Pet Coating
- Bulb Base
- 2G11
- Brightness
- 3000 lm
Dimensions
- Length
- 22.24 in
- Height
- 0.92 in
- Width
- 1.71 in
Description
LUXRITE 20W 4-Pin 2G11 Base LED Retrofit Tube Light is a high-performance upgrade and direct CFL LED replacement for fluorescent tubes. Designed for 2G11 4-pin base fixtures, it supports plug-and-play use with compatible ballasts or direct wire ballast bypass for 120-277V systems, offering flexible installation. Featuring 5 selectable color temperatures (3000K, 3500K, 4000K, 5000K, 6500K), it allows customized lighting from warm to daylight. Producing 3000 lumens, it delivers bright, flicker-free illumination for residential, commercial, and industrial spaces. With a CRI83 rating, it ensures natural color accuracy. The quad-tube design provides a 360Deg. beam angle for even, all-around lighting similar to traditional CFL performance. Built for efficiency, it eliminates the need for a ballast in direct-wire setups, reducing maintenance. Damp rated and UL listed, it features a shatterproof design for durability and is rated for a 50,000-hour lifespan. Energy use costs about $2.40/year (3 hrs/day), helping reduce electricity costs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.