Zoro Homepage

TrailFX D40SL1; Suspension Lift Kit; 4 In Front Lift 2 In Rear Lift W/O Shock Absorbers In Kit

  • Mfr # D40SL1

  • Zoro # G306124261


product price: $779.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40SL1
Zoro #
G306124261
UPC #
880268150408
Country of Origin
China

Description

TrailFX D40SL1- Looking to add larger tires or add that go anywhere capability and feel? Then look no further than a TrailFX mid-lift suspension kit. Increased ground clearance visibility and a smoother ride are all benefits of a mid-lift suspension kit.- Attributes: Spring Material: Steel; Bushings Included: Yes; Mounting Hardware Included: Yes; Spring Color: Black; Shocks Included: No; Grade Type: Performance; Maximum Lift: 4 IN; Leaf Spring Bracket Material: Steel; Leaf Spring Bracket Color: Black; Leaf Spring Leaf Quantity: 1; Coils Quantity Front: 1; Coils Quantity Rear: 1; Strut(s) Included: Yes; Color: Black Components; Front Lift Amount (IN): 4 Inch; Front Lift Type: Strut Assembly Extensions; Maximum Tire Size: 35 x 12.50; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Rear Lift Amount (IN): 2 Inch; Rear Lift Type: Coil Spring Spacer; Shock Type: No Shocks; Shocks: Without Shocks In Kit - Shock Not Change Necessary; Title: SUSPENSION LIFT Trail FX SUSPENSION RISER LIFT KIT TIRE CLEARNACE; Wheel Backspacing (IN): 5.59; Wheel Offset (MM): 15; Features: Designed For Additional Clearance For Larger Wheel And Tire Combinations; All Necessary Components Included In One Box; Maintains Factory Ride; Shock Replacement Not Required; X-Guard Plus Powertrain Warranty; Limited Lifetime Warranty and Limited 1 Year Warranty On Wearable Components; Specific Fitment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.