Shop TRAILFX
Create Account
4428H; Side Window Deflector; TrailFX Hood Protectors; Low Profile Mounting Hardware
- Mfr # 4428H
- Zoro # G108338491
product price:Â
$
96.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4428H
- Zoro #
- G108338491
- UPC #
- 880268180825
- Country of Origin
- Taiwan, Province of China
Description
TrailFX 4428H- TrailFX offers high qualtiy custom acrylic products at an outstanding value for light trucks Jeeps and SUV's. All TrailFX hood protectors are backed by a limited lifetime warranty.- Attributes: Material: Acrylic; Length: 47.64 IN; Color: Smoke; Drilling Required: No; Finish: Smoke; Mounting Position: Outside; Width: 12.2 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Painting Required: No; Number of Windows: 4; Color Group: Smoke; Color/ Finish: Smoke; Installation Location: Outside Channel; Installation Type: Tape-On; Material: Acrylic; Prop 65 Y/N: N; Quantity: Set Of 4; Style: Low Profile; Title: Rainguard; Features: Custom Designed / Complements OEM Vehicle Styling; Manufactured using dark smoke tinted acrylic / sleek appearance; Easy to Install Using Pre-Applied 3M Tape; Allows Windows to be Open / Circulates Fresh Air Helps Keep Windows from Fogging Up; Specific Fitment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.