
TrailFX FCLR004W; Ladder Rack; 600 Pound Capacity Universal 2 Bar 53 To 63 Inch Adjustable Length
Mfr # FCLR004W
Zoro # G506134220
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Full Roof Gutter Mount
Material
Steel
Adjustable
Yes
Attachment Type
Clamp-On
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCLR004W
Zoro #
G506134220
UPC #
880268166645
Country of Origin
China
Details
Mounting Style
Full Roof Gutter Mount
Material
Steel
Adjustable
Yes
Attachment Type
Clamp-On
Finish
Powder Coated
Color
White
Type
Van Rack
Number of Bars
2
Weight Capacity
600 lb
Description
600 Pound Capacity; Universal 2 Bar 53 To 63 Inch Adjustable Length; Powder Coated; White
- •White Powder Coated Steel
- •Adjustable 53 Inch To 63 Inch Length For Multiple Application Fitments
- •600 Pound Capacity
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.