Shop TRAILFX

8704H; Hood Deflector; Wrap-Around Smoke Acrylic

  • Mfr # 8704H

  • Zoro # G008285031


product price:  $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8704H
Zoro #
G008285031
UPC #
880268156578
Country of Origin
Taiwan, Province of China

Description

TrailFX 8704H- When it comes to your truck or SUV you want quality style protection and durability at a price you can afford. TrailFX offers you an array of products whether it is for work or play TrailFX has something for everyone's needs. Step bars to grille guard- Attributes: Material: Acrylic; Length: 74.4 IN; Color: Smoke; Drilling Required: No; Lighted: No; Finish: Smoke; Width: 13.78 IN; Mounting Hardware Included: Yes; Universal Or Specific Fit: Specific; Color Group: Smoke; Color/ Finish: Smoke; Drilling Required: No; Hood Or Fender Protector: Hood Only; Installation Location: Under The Hood; Installation Type: Screw-On; Material: Acrylic; Mounting Type: Mounts Raised; Profile Style: Low; Prop 65 Y/N: N; Title: BUGSHIELD Trail FX; Wrap-Around: Yes; Features: Wrap Around Design Smoke In Color; Smoke Shields Constructed From Modified Acrylic; Stands Away From Hood For Easy Cleaning No Bumpers Required For Most Applications; Custom Designed For A Perfect Fit; Easy Install With Low Profile Mounting Hardware Included; Limited Lifetime Warranty; Specific Fitment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.