A0006B; Step Nerf Bar; With Step Pads 3 Inch Round Bent Powder Coated Black Steel
- Mfr # A0006B
- Zoro # G606115358
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Finish
Powder Coated
Weight Capacity
300 lb
Includes
Mounting Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0006B
- Zoro #
- G606115358
- UPC #
- 880268111140
- Country of Origin
- China
Dimensions
- Diameter
- 3 in
Details
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Weight Capacity
- 300 lb
- Includes
- Mounting Bracket
- Number of Pieces
- 2
- Shape
- Round
- Mounting - Nerf Bar
- Rocker Panel
- Drilling Required
- No
- Number Of Brackets Per Side
- 2
- End Cap Type
- Welded
- Includes Mounting Bracket
- Yes - Direct-Fit Type
- Step Type
- With Surface Steps
- Bracket Material
- Steel
- End Style
- Curved
Description
TrailFX A0006B- Quality tubular products for that custom look! 3 Inch stainless steel side bars are made of T304 marine grade stainless steel tubing ensures a lifetime of beauty and durability. Available for most popular Ford Chevy and Dodge truck applications.- Attributes: Bar Surface Type: Smooth; Sheen Level: Semi-Gloss; Drilling Required: No; Illuminated: No; Finish: Powder Coated; Weight Capacity: 300 LB; Mounting Hardware Included: Yes; Shape: Round; Bar Material: Steel; Bar Color: Black; Step Pad Material: Rubber; Step Pad Color: Black; Step Pads Included: Yes; Bracket Material: Steel; Bracket Material: Mild Steel; Color/ Finish: Black Powder Coated; Diameter (IN): 3 Inch; Drilling Required: No; End Cap Type: Without End Caps; Includes Mounting Bracket: Yes - Direct-Fit Type; Material: Steel; Mounting Location: Rocker Panel; Number Of Brackets Per Side: 2 Mounts; Pads Per Bar: 2; Prop 65 - Short Label: WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov; Prop 65 Y/N: Y; Step Type: With Step Pads; Title: NERF BAR Trail FX STEP BAR SIDE BAR CRASH BAR; Type: Round Bent; Weight Capacity (LB): 300 Pound; Features: Mounting Kit Included; Rocker Panel Mount; Drilling Not Required; 2 Pads On The Bar; 60 To 180 Minutes Professional Installation Time; Has A 300 Pounds Capacity; Single Step For Standard Cab Pickups Dual Step For 3 And 4 Door Pickups And 4 Door SUVs; Round Tube Side Steps Have A Custom Step Pad That Is Hermitically Fused To The Bar To Never Come Off. The Tube Is Crimped Before This Is Installed; Limited 3 Year Warranty; Specific Fitment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.